Shop All USB Cables
Steren
USB 3.0 A Male to A Female Extension cRU
Mfr # 506-680BK
Zoro # G5655852
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 506-680BK
- Zoro # G5655852
- UPC # 884645168123
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Details
Cable Type | USB |
Item | USB 3.0 A Male to A Female Extension cRU |
Product Type | Data Transfer Cable |
Description
USB 3.0 A Male to A Female Extension cRU
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Vertical, PK20 (BAU 67560)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3-1/2AA-A)
- ILC Replacement for 18650 Icr18650 Battery (ICR18650 BATTERY 18650)
- ILC Replacement for Lincoln 12V Grease GUN (12V GREASE GUN LINCOLN)
- STEREN USB 3.0 A Male to A Female Extension cRU (506-676BK)
- STEREN USB 3.0 A Male to Micro B Male cRUus Cab (506-180BK)
- AMPD 3 in 1 Multi Tip USB Connection Cable Black (AA-USB-3IN1-BLACK)
- CUMMINS 5 inch Flex Steel USB-C Aux Adapter (CMN4713)
- FASTTRACK 6ft USB 2.0 One B Male to Two A Male Y-Cable (FA56970)
- SYBA Syba SY-ACC20222 USB-C Type-C Port Blocker with Removal Tool (SY-ACC20222)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- Steren USB Cables