Shop All Stereo & Optical Audio Cables
Steren
UHF-UHF Mini-RG8x Cable, 3ft
Mfr # 205-703
Zoro # G5655974
product price: $4.29
/ea
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 205-703
- Zoro # G5655974
- UPC # 884645116612
- Country of Origin China
- Category Stereo & Optical Audio Cables
Details
Item | UHF-UHF Mini-RG8x Cable, 3ft |
Description
UHF-UHF Mini-RG8x Cable, 3ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Coaxial Cable, RG-6, 12 ft., Black (3032)
- MOXA Indust. Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, Eds-316-T (EDS-316-T)
- VIDEO MOUNT PRODUCTS Mount, Flush, 50 lb. Load Cap., Black (CP1)
- TRIPP LITE HDMI Cable, Gold, 10 ft., Black (P568-010)
- STEREN Cable Distribution Ring, 3-1/8in (310-392)
- STEREN Toslink Digital Optical Audio Cable, 6ft (260-006)
- STEREN Mono Coiled Cable, 25ft, 1/4in (255-190)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STEREN Stereo Cable, 12ft, 3.5mm (255-262)
- STEREN Component A/V Cable Ivory, 50ft, 5-RCA (254-650IV)
- MUXLAB VideoEase PTZ Balun (MUX500007)
- Steren Stereo & Optical Audio Cables