Shop All Coaxial Cables
Steren
UHF-UHF Mini-RG8x Cable, 100ft
Mfr # 205-700
Zoro # G1950208
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 205-700
- Zoro # G1950208
- UPC # 884645123023
- Country of Origin China
- Category Coaxial Cables
Details
Item | UHF-UHF Mini-RG8x Cable, 100ft |
Description
UHF-UHF Mini-RG8x Cable, 100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1813)
- HUBBELL Receptacle, Orng, Female, 4-4/0, Taper Nose (HBLFRO)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- STEREN BNC Jack to F Plug Coax Adapter (200-108)
- STEREN F Jack to F Jack Coax Coupler F81 2.5GHz (200-058)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- FIVEGEARS 010-SPS-11231 BNC Male to F Female RF Adapter Coax Coaxial Connector (FI128517)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- Steren Coaxial Cables