Shop All VGA Connectors & Cables
Steren
SVGA M/M Video Display Cable with Ferrit
Mfr # 253-315BK
Zoro # G5654723
product price: $3.95
/ea
Sold in multiples of 5 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15 ft
- Color Black
- Features Molded
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 253-315BK
- Zoro # G5654723
- UPC # 884645277207
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 15 ft |
Details
Color | Black |
Features | Molded |
Item | SVGA M/M Video Display Cable with Ferrit |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Video Cable |
Description
SVGA M/M Video Display Cable with Ferrit
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- ULTRALAST Cell Phone Battery, Motorola Iridium 9505A (CEL-IRD9505)
- MIGHTY MAX BATTERY 12-Volt 21 Ah 350 CCA Rechargeable Sealed Lead Acid Battery (YTX24HL-BS)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for AGT LA640 Battery + 6V Charger (ML4-6CHRGR6471541121)
- CMPLE CMPLE 128-N DVI-I Dual Link Male to HD15- VGA Female Adapter GOLD (128-N)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- QVS 4 Computers Share 2 Parallel IEEE1284 Printers Autoswitch (MK42FBPP)
- CABLE WHOLESALE Apple Mac Monitor Extension Cable DB15 Male to DB15 Female 15 Conductor 6 foot (10D2-01206)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 75ft (3573)
- SYBA VGA Chainable Extender with Audio Over Cat5e-IP Transmitter (SY-EXT32016)
- Steren VGA Connectors & Cables