Shop All VGA Connectors & Cables
Steren
SVGA M/M Video Display Cable with Ferrit
Mfr # 253-303BK
Zoro # G5656963
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Color Black
- Features Molded
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 253-303BK
- Zoro # G5656963
- UPC # 884645106989
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 3 ft |
Details
Color | Black |
Features | Molded |
Item | SVGA M/M Video Display Cable with Ferrit |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Video Cable |
Compatibility | Monitors, Projectors |
Description
SVGA M/M Video Display Cable with Ferrit
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- DANTONA Dantona 3V 50mAh Lithium Coin Cell Battery for CR1225 (DA392432)
- ILC Replacement for Sanyo Cr17335se-ft (CR17335SE-FT SANYO)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- FASTTRACK Db25F Parallel Add-A-Port Adapter With Bracket (FA56666)
- WELTRON 6-Outlet Surge Protector Power Strip 15F (WSP-600PLF-15BK)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- TRIPP LITE Single-Gang Faceplate Vertical White (N042D-100-WH)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft (6372)
- Steren VGA Connectors & Cables