Shop All VGA Connectors & Cables
Steren
SVGA + 3.5mm Stereo M/M Video Display/Au
Mfr # 253-250BK
Zoro # G7598517
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 50 ft
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 253-250BK
- Zoro # G7598517
- UPC # 884645123993
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 50 ft |
Details
Item | SVGA + 3.5mm Stereo M/M Video Display/Au |
Color | Black |
Product Type | A/V Cable |
Description
SVGA + 3.5mm Stereo M/M Video Display/Au
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 9V Alkaline Battery, 1 PK (246)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-A500F QuadMaster 4x4 00-01 (YTX16-BS57)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix SMP3PMCTXPD16CB (ML7-1219111703)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED420)
- TRIPP LITE ADAPTER, USB C TO VGA (TRPU44406NVGUC)
- BLACK BOX Dvi Adapters, Dvi-I Male Vga Hd15 Female (FA461)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- VISIONTEK Mini Displayport To Vga Active Adapter (900917)
- ZIOTEK INC Ziotek 121 2420 15' PS2 Keyboard Extension Cable Male to Female (121 2420)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- ROCSTOR Hmdi To Vga Cable M/M - Hdmi Male To Vga (15 Pin) Male - Vga Supports (Y10C264-B1)
- Steren VGA Connectors & Cables