Shop All RCA & Stereo Adapters
Steren
Stereo Plug to 2.5mm Stereo Plug Audio C
Mfr # 252-684
Zoro # G5655588
product price: $0.82
/ea
Sold in multiples of 25 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Product Type Audio Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 252-684
- Zoro # G5655588
- UPC # 884645109621
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Cable Length | 6 ft |
Details
Item | Stereo Plug to 2.5mm Stereo Plug Audio C |
Product Type | Audio Cable |
Description
Stereo Plug to 2.5mm Stereo Plug Audio C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Automatic Battery Float Charger, PK2 (BFC8794)
- ICC ICC 2500RD ICHC425FCR 25 Foot Red Hand Cord (2500RD)
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- STEREN F Crimp RG6 Universal Connector (200-027)
- STEREN RCA Jack to F Jack Panel Mount Adapter G (251-508)
- STEREN RCA Jack to RCA Jack Coupler Gold Contac (251-116)
- STEREN RCA Jack to RCA Jack Coupler (251-115)
- STEREN Single RG6 Feed-Through Bushing with Gro (200-984BK)
- STEREN F Crimp Plug RG6 O Ring Connector (200-037)
- EZGENERATION 3.5 Mm To 3.5 Mm Audio Coupler - F/F (EZ531039)
- Steren RCA & Stereo Adapters