Shop All RCA & Stereo Adapters
Steren
Stereo Plug 4C to 2-3.5mm 3C Jack Y Spl
Mfr # 255-041
Zoro # G5658862
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-phone
- Cable Length 6"
- Product Type Audio Cable
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 255-041
- Zoro # G5658862
- UPC # 884645164873
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Cable Length | 6" |
Details
Item | Stereo Plug 4C to 2-3.5mm 3C Jack Y Spl |
Cable Type | Mini-phone |
Product Type | Audio Cable |
Shielding | Yes |
Description
Stereo Plug 4C to 2-3.5mm 3C Jack Y Spl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Displayport 1.4 Active Optical Cable (Aoc) - 8K60, 32.4 Gbps, 50-M (AOC-HL-DP4-50M)
- ILC Replacement for Universal 2/3aaa X 3 (2/3AAA X 3 UNIVERSAL)
- STANLEY Tilt TV Wall Mount, 32" to 60" Screen, 55 lb. Capacity (TMR-105T)
- EDGE MEMORY 256Gb C3 Usb 3.0 Flash Drive (PE246990)
- STEREN Single RG6 Feed-Through Bushing Clear (200-986CL)
- STEREN Single RG6 Feed-Through Bushing with Gro (200-984BK)
- STEREN Dual RG6 Feed-Through Bushing Black (200-988BK)
- STEREN SMA Jack to SMA Plug L Adapter (200-866)
- STEREN AC Adapter Universal Output Plugs, 500mA (900-050)
- STEREN Cable Caddy Foldable (204-407)
- MONOPRICE Stereo Male To 3.5mm Stereo M, 6 ft., Blk (9765)
- Steren RCA & Stereo Adapters