Shop All TV Mounts & Stands
Steren
Small Flat TV Wall Mount
Mfr # 720-005
Zoro # G7518866
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.8"
- Compatibility Flat Panel TV
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 720-005
- Zoro # G7518866
- UPC # 884645164620
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 0.8" |
Details
Item | Small Flat TV Wall Mount |
Compatibility | Flat Panel TV |
Product Type | Wall Mount |
Description
Small Flat TV Wall Mount
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- PANASONIC Cordless Accessory Handset for KX-TGW420 (TGWA41B)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- STEREN Large Flat TV Wall Mount (720-015)
- STEREN Medium Tilt TV Wall Mount (720-205)
- STEREN Large Tilt TV Wall Mount (720-215)
- STEREN Medium Flat TV Wall Mount (720-010)
- PEERLESS Universal Flat TV Wall Mount, 32" to 50" Screen (SF640)
- MANHATTAN COMFORT Nightstand, Mid Century, Rustic Brown (204AMC9)
- ACCESSORIES UNLIMITED Accessories unlimited AUF1-L Hood Channel Mobile Antenna Mount for Ford F150 (AUF1-L)
- Steren TV Mounts & Stands