Shop All Stereo & Optical Audio Cables
Steren
S-Video Cable, 12ft
Mfr # 255-202
Zoro # G5654888
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft
- Features Molded
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steren
- MFR # 255-202
- Zoro # G5654888
- UPC # 884645110276
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 12 ft |
Details
Features | Molded |
Item | S-Video Cable, 12ft |
Product Type | Video Cable |
Description
S-Video Cable, 12ft
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL CAT-6 Feed-Thru RJ45 Mod Plugs, Pack/50 (85-376)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- SERVERUSA Custom Keyboard Cover For Dell Kb212b 104 Quiet Key Protects From Liquid - (SE7207)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- STEREN RCA Jack to 2-RCA Plug Y Audio Cable Bla (255-025)
- STEREN Component A/V Cable Ivory, 12ft, 5-RCA (254-612IV)
- STEREN Stereo Jack to 2-RCA Plug Y Audio Cable, (255-036)
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- STEREN F-F RG6 Cable Black, 100ft (215-400BK)
- STEREN F-F RG6 Patch Cable Black, 3ft (215-403BK)
- TRIPP LITE SCSI Cable, Ultra2/U160/U320, VHDCI, 10ft (S455-010)
- Steren Stereo & Optical Audio Cables