Shop All RCA & Video Cables
Steren
RCA Jack to S-Video Plug Adapter Gold Co
Mfr # 251-152
Zoro # G5656744
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Adapter Type RCA/S-Video
- Product Type Video Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 251-152
- Zoro # G5656744
- UPC # 884645108648
- Country of Origin China
- Category RCA & Video Cables
Details
Item | RCA Jack to S-Video Plug Adapter Gold Co |
Color | Black |
Adapter Type | RCA/S-Video |
Product Type | Video Adapter |
Description
RCA Jack to S-Video Plug Adapter Gold Co
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Golf Cart Battery + 12V Charger (ML12-12F2CHRGR525)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- ILC Replacement for HBC Ba223000 (BA223000 HBC)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- SANOXY RCA Stereo Audio Cable Dual RCA Male Gold-Plated AV Cord FOR HDTV DVD VCR 6 FT (SANOXY-CABLE34)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- SANOXY Premium RCA Audio Jack Cable Y Adapter Splitter 1 Female to 2 Male Plug (SANOXY-CABLE66)
- Steren RCA & Video Cables