Shop All RCA & Stereo Adapters
Steren
RCA Jack to RCA Jack Panel Mount Adapter
Mfr # 251-506
Zoro # G5656342
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Type RCA
- Product Type A/V Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 251-506
- Zoro # G5656342
- UPC # 884645107078
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | RCA Jack to RCA Jack Panel Mount Adapter |
Color | White |
Adapter Type | RCA |
Product Type | A/V Adapter |
Description
RCA Jack to RCA Jack Panel Mount Adapter
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station, 6 Conductors (TD-1H/B)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- LOWELL Square Grille for 8inSp (IC-105A)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- STEREN RCA Jack to RCA Jack Panel Mount Adapter (251-505)
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- STEREN BNC Jack to BNC Jack Panel Mount Adapter (200-165)
- STEREN Steren Single Grip-Clip - White (270-963WH)
- STEREN Cable Caddy Foldable (204-407)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- MONOPRICE Speaker Pin Plugs, Pin Screw Type, PK10 (9438)
- Steren RCA & Stereo Adapters