Shop All RCA & Stereo Adapters
Steren
RCA Jack to RCA Jack Panel Mount Adapter
Mfr # 251-505
Zoro # G5655798
product price: $0.74
/ea
Sold in multiples of 100 for $74.00
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Type RCA
- Product Type A/V Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 251-505
- Zoro # G5655798
- UPC # 884645107061
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | RCA Jack to RCA Jack Panel Mount Adapter |
Color | Red |
Adapter Type | RCA |
Product Type | A/V Adapter |
Description
RCA Jack to RCA Jack Panel Mount Adapter
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft (2680)
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93CT)
- ADVANTUS Badge Holder, Lanyard, Horizontal, PK20 (AVT91132)
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- STEREN BNC Jack to SMA Plug Adapter (200-870)
- STEREN Single RG6 Feed-Through Bushing Clear (200-986CL)
- STEREN Electrical Tape 60ft Black (400-904BK)
- STEREN Banana Plug Compression Gold Pair Black/ (250-201)
- STEREN Dual RG6 Feed-Through Bushing Black (200-988BK)
- 3M Scotchcst lctrcl sultg Rs 4, PK10 (4N-A)
- Steren RCA & Stereo Adapters