Shop All RCA & Stereo Adapters
Steren
RCA Jack to RCA Jack Coupler
Mfr # 251-115
Zoro # G5653743
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Adapter Type RCA
- Product Type A/V Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 251-115
- Zoro # G5653743
- UPC # 884645701238
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | RCA Jack to RCA Jack Coupler |
Color | Black |
Adapter Type | RCA |
Product Type | A/V Adapter |
Description
RCA Jack to RCA Jack Coupler
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Getac V110 Battery (V110)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces APC Back-UPS 1250B (ML4-6415)
- NOSO Brightstar BR100B Universal TV Remote Pack of 50, 50PK (BR100B-50)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Aprilia RSV 1000 Factory 2004-11 (YTX12-BSGEL25)
- STEREN F Terminator 75-Ohm (200-075)
- STEREN F Crimp RG6 Universal Connector (200-027)
- STEREN In-Wall Mount Enclosure, FastHome, 32in (550-205)
- STEREN Stereo Plug 4C to 2-3.5mm 3C Jack Y Spl (255-041)
- STEREN Non-Penetrating Roof Mount (221-110)
- STEREN Single RG6 Feed-Through Bushing with Gro (200-984BK)
- MONOPRICE 2.5mm M Plug to 3.5mm M Jack (7121)
- Steren RCA & Stereo Adapters