Shop All RCA & Stereo Adapters
Steren
RCA Jack to F Jack Panel Mount Adapter G
Mfr # 251-508
Zoro # G5655396
product price: $0.54
/ea
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adapter Type F-Type/RCA
- Product Type A/V Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 251-508
- Zoro # G5655396
- UPC # 884645107146
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | RCA Jack to F Jack Panel Mount Adapter G |
Color | White |
Adapter Type | F-Type/RCA |
Product Type | A/V Adapter |
Description
RCA Jack to F Jack Panel Mount Adapter G
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON DSUB 9F CRIMP LC TIN (DEU9SA197F0)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- ILC Replacement for Braun 5441 Battery (5441)
- ILC Replacement for APC Rbc6 Battery (RBC6 BATTERY APC)
- STEREN Vinyl Siding Clip RG6 Vertical Black (200-954BK)
- STEREN Single RG6 Nail-in Cable Mounting, PK 100 (200-961)
- STEREN F Crimp Plug RG6 O Ring Connector (200-037)
- STEREN RCA Jack to RCA Jack Panel Mount Adapter (251-506)
- STEREN BNC Jack to SMA Plug Adapter (200-870)
- STEREN RCA Jack to RCA Jack Coupler Gold Contac (251-116)
- MONOPRICE 2.5mm M Plug to 3.5mm M Jack (7121)
- Steren RCA & Stereo Adapters