Shop All Corded Speakers
Steren
Outdoor Speakers Weatherized, Black (, PR
Mfr # 730-350BK
Zoro # G7343008
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 9.6"
- Width 7.2"
- Sensitivity 89 dB
- Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steren
- MFR # 730-350BK
- Zoro # G7343008
- UPC # 884645159169
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 9.6" |
Width | 7.2" |
Depth | 6.5" |
Details
Item | Outdoor Speaker |
Color | Black |
Sensitivity | 89 dB |
Type | Outdoor |
Impedance | 8 Ohm |
Indoor/Outdoor | Outdoor |
Product Type | Speaker |
Description
Outdoor Speakers Weatherized, Black (,PR, 1 Pair
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UAC-D125-AF28MM5MP Starlight HD IR Dome Analog Camera, 2.8mm Fixed Lens, IR 30m, DC12V, Mic (UAC-D125-AF28M)
- EREPLACEMENTS 75W Lptp Ac Adpt F/Toshiba (AC0755525U-ER)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Battery Pack - BAT1224 (BAT1224)
- UPG 24V 2AH 3Stage AGM Charger w USA Cordset (24BC2000T-4 USA)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1656 (PDIC1656)
- P AUDIO SYSTEM CO LTS P Audio 1200W 4 In. Voice Coil 12 In. Driver (SD12R100)
- JBL 800 W Party Box Wireless Speaker (PARTYBOX710)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- MICROSOFT Modern USB C Speaker Black (8KZ-00001)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- MONOPRICE Alpha In-Ceiling Speakers 6.5in Carbon Fiber 2-Way with 15° Angled Dri (34197)
- Steren Corded Speakers