Shop All RCA & Stereo Adapters
Steren
One-Port Power Pass Splitter, 2-Way, 2.4
Mfr # 201-232
Zoro # G5658966
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 75 Ohm
- Material Zinc
- Product Type Satellite Splitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 201-232
- Zoro # G5658966
- UPC # 884645110818
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | One-Port Power Pass Splitter, 2-Way, 2.4 |
Impedance | 75 Ohm |
Material | Zinc |
Product Type | Satellite Splitter |
Description
One-Port Power Pass Splitter, 2-Way, 2.4
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Briggs & Stratton B193043GS 12V 18Ah Generator Battery (BRIGGS & STRATTON-B193043GS)
- ILC Replacement for Battery Np2-12 (NP2-12 BATTERY)
- BRANDX 1' Foot Black/ Silver Dual Female To Single Male Rca ''Y'' Adaptor (XXLYFMSQ)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for EnerSys NP7-12 (MAX3943271)
- STEREN RCA Jack to RCA Jack Panel Mount Adapter (251-505)
- STEREN Toslink Jack to Jack Extension Adapter (260-700)
- STEREN Dual RG6 Feed-Through Bushing Black (200-988BK)
- STEREN F Crimp Plug RG6 O Ring Connector (200-037)
- STEREN RCA Jack to F Jack Panel Mount Adapter G (251-508)
- STEREN Single RG6 Feed-Through Bushing Clear (200-986CL)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- Steren RCA & Stereo Adapters