Shop All RCA & Stereo Adapters
Steren
Non-Penetrating Roof Mount
Mfr # 221-110
Zoro # G7312587
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Ceiling Mount
- Compatibility Up to 24" Dish Antennas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 221-110
- Zoro # G7312587
- UPC # 884645109157
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Non-Penetrating Roof Mount |
Product Type | Ceiling Mount |
Compatibility | Up to 24" Dish Antennas |
Description
Non-Penetrating Roof Mount
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-904)
- EREPLACEMENTS Lamp For Nec Np-Pa550W (NP21LP-ER)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- BROTHER ADAPTER, AC, PTOUCH (BRTAD24)
- STEREN In-Wall Mount Enclosure, FastHome, 19in (550-200)
- STEREN FastHome Data Termination Hub Module (550-030)
- STEREN In-Wall Mount Enclosure, FastHome, 44in (550-210)
- STEREN F Crimp RG6 Universal Connector (200-027)
- STEREN Steren Single Grip-Clip - White (270-963WH)
- STEREN Electrical Tape 60ft Black (400-904BK)
- SKILLEDPOWER 12 ft. External Speaker Wire with 3.5 mm Plug (SK1320431)
- Steren RCA & Stereo Adapters