Shop All Phone Handset Cords
Steren
Modular 66-IDC Wiring Block, 50-Pair
Mfr # 310-366
Zoro # G7309945
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.1"
- Material Thermoplastic
- Height 10"
- Depth 1.1"
- Product Type Wire Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 310-366
- Zoro # G7309945
- UPC # 884645119507
- Country of Origin China
- Category Phone Handset Cords
Dimensions
Width | 2.1" |
Height | 10" |
Depth | 1.1" |
Details
Item | Modular 66-IDC Wiring Block, 50-Pair |
Material | Thermoplastic |
Product Type | Wire Block |
Description
Modular 66-IDC Wiring Block, 50-Pair
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Bike Master DLFP9-B Powersport (YB9A-A39)
- GARMIN BC 50 (010-02609-00)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- CABLESYS GCHA444006-FWH / 6FT Handset Cord - White (50874.001)
- ANACOM MEDTEK PRESSCALL, NURSE CALL CORD, 1/4" CONNECTOR 8 FT. (E1230-08)
- NEWHOUSE HARDWARE 7 ft Uncoiled/1.33 ft Coiled Telephone Handset Cord, With RJ9 (4P4C) Connectors, Black, 5PK (HSC7-BK-05)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Jeron 620 8-Pin Din Plug (117728-12)
- CREST HEALTHCARE GeriCall Call Cord, 15' Cord, 1/4" 2-Conductor Phone Plug (118844C-15)
- GUARDIAN TELECOM Weather Resistant Ringdown Telephone, Curly Cord (WRR-11)
- ICC ICC 2500RD ICHC425FCR 25 Foot Red Hand Cord (2500RD)
- Steren Phone Handset Cords