Shop All Stereo & Optical Audio Cables
Steren
Mini Component A/V Cable, 257-606IV, 6ft
Mfr # 257-606IV
Zoro # G5654845
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Component
- Cable Length 6 ft
- Color Ivory
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 257-606IV
- Zoro # G5654845
- UPC # 884645117831
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | Component |
Color | Ivory |
Item | Mini Component A/V Cable, 257-606IV, 6ft |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | A/V Cable |
Description
Mini Component A/V Cable, 257-606IV, 6ft
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IBM STORAGE MEDIA Lto Ultrium Cleaning Tape - Universal (35L2086)
- NANUK 915 Protective Hard Case with Insert for DJI Mini 3 Pro Fly More, Black (915S-080BK-0A0-C0956)
- ILC Replacement for Projection Lamp / Bulb M282 75W 12V Mr16 replacement light bulb lamp (M282 75W 12V MR16 PROJECTION LAMP / BULB)
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- STEREN Cable Distribution Ring, 3-1/8in (310-392)
- STEREN Modular Data Flat Cable Silver, 7ft, 8C (308-707SL)
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STEREN RCA-RCA RG59 Cable Black with Gold Conne (206-200)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- Steren Stereo & Optical Audio Cables