Shop All HDMI Cables
Steren
Micro HDMI A-D (Std-Micro) High Speed wi
Mfr # 517-423BK
Zoro # G5658354
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 3 ft
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 517-423BK
- Zoro # G5658354
- UPC # 884645139987
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 3 ft |
Details
Cable Type | HDMI |
Item | Micro HDMI A-D (Std-Micro) High Speed wi |
Product Type | A/V Cable |
Description
Micro HDMI A-D (Std-Micro) High Speed wi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE HAZ Ultratane Butane (MA51773)
- MIGHTY MAX BATTERY 12V 7Ah Replacement for Verizon Fios Systems - 2 Pack (ML7-12MP23629)
- PRO-LINE Keyboard Tray, Adjustable, Mounts to FSMA (FSMAKBT)
- LOGITECH Headset, USB H570E Mono, Black (981-000570)
- STEREN Splitter, HDMI, 1x4 (BL-526-041)
- STEREN HDMI Display Tester (BL-526-105)
- STEREN Micro HDMI A-D (Std-Micro) High Speed wi (517-426BK)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- TRIPP LITE CABLE, HDMI, GOLD, 10FT, BK (TRPP568010)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- DOOMSDAY 25 ft. Display Port HDMI Adapter (DO264601)
- Steren HDMI Cables