Shop All TV Mounts & Stands
Steren
Medium Flat TV Wall Mount
Mfr # 720-010
Zoro # G7518358
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 1"
- Compatibility Flat Panel TV
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 720-010
- Zoro # G7518358
- UPC # 884645164637
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 1" |
Details
Item | Medium Flat TV Wall Mount |
Color | Black |
Compatibility | Flat Panel TV |
Product Type | Wall Mount |
Description
Medium Flat TV Wall Mount
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- MOTOROLA Motorola Solutions AAK66X501 FNB-V134LIIS 2300 mAh Li-Ion Battery (AAK66X501)
- WILLIAMS SOUND Williams Sound EAR 042 Mini Dual Isolation Earbuds (WS-EAR042)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Replacement Sealed Lead-acid Battery 12 Volt / 7 Ah (ML7-121911111194)
- STEREN Large Tilt TV Wall Mount (720-215)
- STEREN Large Flat TV Wall Mount (720-015)
- STEREN Medium Tilt TV Wall Mount (720-205)
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB4)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-752)
- MOUNT-IT Desktop Standing Desk Converter (MI-7934)
- EMERALD Tilt Wall Mount For 32-80" TVs (SM-513-972)
- Steren TV Mounts & Stands