Shop All TV Mounts & Stands
Steren
Large Flat TV Wall Mount
Mfr # 720-015
Zoro # G7313068
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1"
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 720-015
- Zoro # G7313068
- UPC # 884645164644
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 1" |
Details
Item | Large Flat TV Wall Mount |
Product Type | Wall Mount |
Description
Large Flat TV Wall Mount
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL COMMERCIAL KB813 Smart Card USB Keyboard, 3321571 (KB813-BK-US)
- ILC Replacement for Fluke Flk-vt04 Battery (FLK-VT04 BATTERY FLUKE)
- RAM MOUNTS Replacement for RAM Mounts Rap-b-201u (RAP-B-201U RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sonnenschein PS1270 - 2 Pack (ML7-12MP2368113046781)
- STEREN Medium Tilt TV Wall Mount (720-205)
- STEREN Medium Flat TV Wall Mount (720-010)
- STEREN Large Tilt TV Wall Mount (720-215)
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Drawers, Living Room, Bedroom, Metal, Brown (I 2820)
- MOUNT-IT Mobile TV Cart for 37-70 Inch Displays (MI-1875)
- Steren TV Mounts & Stands