Shop All TV Mounts & Stands
Steren
Large Articulating TV Wall Mount
Mfr # 720-115
Zoro # G7313034
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Depth, Articulating
- Depth 3.9"
- Compatibility Flat Panel TV
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 720-115
- Zoro # G7313034
- UPC # 884645158742
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 3.9" |
Details
Item | Large Articulating TV Wall Mount |
Features | Adjustable Depth, Articulating |
Compatibility | Flat Panel TV |
Product Type | Wall Mount |
Description
Large Articulating TV Wall Mount
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Dual VESA Mount with Adapter Bracket - MFF/TC (R07NF)
- DEWALT Bluetooth Speaker, 3" L, 3-3/4" H, 3 Ah (DCR008)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- ANTAIRA Industrial Gigabit Enhanced PoE++ Injector - 1-10/100/1000Base-T(X) (INJ-C201G-bt-100-24-T)
- STEREN Large Flat TV Wall Mount (720-015)
- STEREN Medium Flat TV Wall Mount (720-010)
- STEREN Large Tilt TV Wall Mount (720-215)
- STEREN Medium Tilt TV Wall Mount (720-205)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Black (I 2870)
- BARKAN MOUNTS Barkan 13 - 75 inch Full Motion - 3 Movement Flat / Curved Long TV Ceiling Mount White & Black (4500L)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- Steren TV Mounts & Stands