Shop All RCA & Stereo Adapters
Steren
Keystone Snap-in RCA Jack Adapter Gold w
Mfr # 310-461WH
Zoro # G5654373
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Connector Type RCA Audio/Video
- Product Type A/V Connector
- Compatibility Connector-module inserts used with 310-200 Series Keystone Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 310-461WH
- Zoro # G5654373
- UPC # 884645108907
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Keystone Snap-in RCA Jack Adapter Gold w |
Color | White |
Connector Type | RCA Audio/Video |
Product Type | A/V Connector |
Compatibility | Connector-module inserts used with 310-200 Series Keystone Wall Plates |
Description
Keystone Snap-in RCA Jack Adapter Gold w
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 15 V Battery, 115 Ah, AAA Battery, Alkaline, Manganese Dioxide (MN2400B8Z)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- ILC Replacement for Fluke Dsp-4000 (DSP-4000 FLUKE)
- STEREN BNC Jack to BNC Jack Panel Mount Adapter (200-165)
- STEREN F Crimp RG6 Universal Connector (200-027)
- STEREN In-Wall Mount Enclosure, FastHome, 32in (550-205)
- STEREN Single RG6 Cable Mounting Clip 1i, PK 100 (200-971BK)
- STEREN Non-Penetrating Roof Mount (221-110)
- STEREN Steren Single Grip-Clip - White (270-963WH)
- MONOPRICE Stereo Plug 3.5mm To 3.5mm Mono Jack (7129)
- Steren RCA & Stereo Adapters