Shop All HDMI Cables
Steren
Keystone HDMI Jack Adapter White
Mfr # 310-485WH
Zoro # G5658275
product price: $7.29
/ea
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adapter Type HDMI
- Product Type A/V Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 310-485WH
- Zoro # G5658275
- UPC # 884645126093
- Country of Origin China
- Category HDMI Cables
Details
Item | Keystone HDMI Jack Adapter White |
Color | White |
Adapter Type | HDMI |
Product Type | A/V Adapter |
Description
Keystone HDMI Jack Adapter White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR030-006)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Zoro 5EFF5 (ML7-6123582)
- ILC Replacement for Heine 3.5v Accusan S3Z (3.5V ACCUSAN S3Z HEINE)
- BLUE DONUTS Black Big Button Phone for wall or desk with Speaker and Memory (BD3485214)
- STEREN Splitter, HDMI, 1x4 (BL-526-041)
- STEREN HDMI Display Tester (BL-526-105)
- RCA Bare Copper Shielding 12 ft. HDMI Cable (VH12HHR)
- UNIRISE USA This Usb-C To Hdmi Cable Allows You To Connect Your Usb Type C (USBC-HDMI-03F)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- TRIPP LITE HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 10ft (P568-010)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Lt Al (NS801LA)
- Steren HDMI Cables