Shop All RCA & Stereo Adapters
Steren
In-Wall Rough-In Kit (Pr), 6in, PR
Mfr # 730-561
Zoro # G7311290
product price: $14.29
/pr
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 730-561
- Zoro # G7311290
- UPC # 884645159275
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | In-Wall Rough-In Kit (Pr), 6in ,PR |
Product Type | Mounting Box |
Description
In-Wall Rough-In Kit (Pr), 6in ,PR, 1 Pair
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lightning Usbc Apple 4' (131 1357 DW2)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- ILC Replacement for Philips Heartstart FRX (HEARTSTART FRX PHILIPS)
- STEREN Single RG6 Feed-Through Bushing Clear (200-986CL)
- STEREN RCA Jack to RCA Jack Coupler Gold Contac (251-116)
- STEREN In-Wall Mount Enclosure, FastHome, 44in (550-210)
- STEREN RCA Jack to RCA Jack Coupler (251-115)
- STEREN Dual RG6 Feed-Through Bushing Black (200-988BK)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- MONOPRICE 1-Gang Brush Wall Plate_ White (21629)
- Steren RCA & Stereo Adapters