Shop All RCA & Stereo Adapters
Steren
In-Wall Mount Enclosure, FastHome, 19in
Mfr # 550-200
Zoro # G7312970
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14.4"
- Material Steel
- Height 19"
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steren
- MFR # 550-200
- Zoro # G7312970
- UPC # 884645100819
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 14.4" |
Height | 19" |
Depth | 3.5" |
Details
Item | In-Wall Mount Enclosure, FastHome , 19in |
Color | White |
Material | Steel |
Product Type | Mounting Box |
Description
In-Wall Mount Enclosure, FastHome , 19in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- DURACELL Easy Tab Hearing Aid Battery, # 675 (DA675B6ZM10)
- PYLE Speaker Mounting Bracket (PSTNDW15)
- ILC Replacement for Custom Battery Pack 14500/750/3.7v Battery (14500/750/3.7V BATTERY CUSTOM BATTERY PACK)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-510)
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- STEREN XLR Plug to 1/4in Mono Plug Adapter (251-340)
- STEREN F Crimp Plug RG6 O Ring Connector (200-037)
- GREENLEE Slug-Splitter Sc Knockout (745M-20.4)
- Steren RCA & Stereo Adapters