Shop All RCA & Stereo Adapters
Steren
Impedance Matching Speaker Selector w/ V
Mfr # 730-507
Zoro # G7310058
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.7"
- Height 2.1"
- Depth 11"
- Product Type Speaker Selector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 730-507
- Zoro # G7310058
- UPC # 884645159220
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 16.7" |
Height | 2.1" |
Depth | 11" |
Details
Item | Impedance Matching Speaker Selector w/ V |
Product Type | Speaker Selector |
Description
Impedance Matching Speaker Selector w/ V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Turret Camera, Black-White, 5MP, Day/Night (SEC-P5TXIR28NH-AIWL)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Viper FANG15B (ML35-12GEL654)
- PYLE Pro DJ Tripod Adjustable Notebook Computer Stand (PLPTS2)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- STEREN Non-Penetrating Roof Mount (221-110)
- STEREN Single RG6 Feed-Through Bushing Clear (200-986CL)
- STEREN Banana Plug Compression Gold Pair Black/ (250-201)
- STEREN Vinyl Siding Clip RG6 Vertical Black (200-954BK)
- STEREN Steren Single Grip-Clip - White (270-963WH)
- STEREN Single RG6 Feed-Through Bushing with Gro (200-984BK)
- MONOPRICE 120-Watt Rotary Resistance Speaker Volume Control (38168)
- Steren RCA & Stereo Adapters