Shop All HDMI Cables
Steren
HDMI Pigtail + 1-F81 Decorator Wall Plat
Mfr # 526-111WH
Zoro # G5654355
product price: $6.89
/ea
Sold in multiples of 5 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 526-111WH
- Zoro # G5654355
- UPC # 884645122620
- Country of Origin China
- Category HDMI Cables
Details
Item | HDMI Pigtail + 1-F81 Decorator Wall Plat |
Color | White |
Product Type | Faceplate |
Description
HDMI Pigtail + 1-F81 Decorator Wall Plat
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- ILC Replacement for Fluke F9455-2520t Battery (F9455-2520T BATTERY FLUKE)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Alligator Clips (K2C12V4A03)
- STEREN HDMI Display Tester (BL-526-105)
- STEREN Splitter, HDMI, 1x4 (BL-526-041)
- LIVEWIRE HDMI Extender (LI52734)
- MONOPRICE HDMI Cable, High Speed, Black, 3ft., 28AWG (6078)
- ABACUS 1.8 m Premium Certified 4K Ultra High Speed HDMI 2.0b Cable, Silver (AB2661825)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 50Ft (P568-050-HD-CL2)
- C2G Universal 4K Hdmi Adapter Ring (29878)
- Steren HDMI Cables