Shop All HDMI Cables
Steren
HDMI Jack to DVI-D Plug Adapter
Mfr # 516-007
Zoro # G5658957
product price: $4.19
/ea
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Adapter Type DVI/HDMI
- Product Type Video Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 516-007
- Zoro # G5658957
- UPC # 884645109201
- Country of Origin China
- Category HDMI Cables
Details
Item | HDMI Jack to DVI-D Plug Adapter |
Color | Black |
Adapter Type | DVI/HDMI |
Product Type | Video Adapter |
Description
HDMI Jack to DVI-D Plug Adapter
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- VTECH Vtech 3 Handset Answering System with Caller ID and Call Waiting - 80-8615-00 (80-8615-00)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- STEREN Splitter, HDMI, 1x4 (BL-526-041)
- STEREN HDMI Display Tester (BL-526-105)
- SANOXY 10ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1210)
- SANOXY 8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock (SANOXY-HUB2)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MONOPRICE HDMI Cable, 10 ft, L, Shielded, Black (44345)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- Steren HDMI Cables