Shop All Stereo & Optical Audio Cables
Steren
HDMI High Speed with Ethernet Cable, 10f
Mfr # 517-310BK
Zoro # G5655676
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 10 ft
- Color Satin Black
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 517-310BK
- Zoro # G5655676
- UPC # 884645133305
- Country of Origin Viet Nam
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 10 ft |
Details
Cable Type | HDMI |
Color | Satin Black |
Item | HDMI High Speed with Ethernet Cable, 10f |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | A/V Cable |
Description
HDMI High Speed with Ethernet Cable, 10f
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDISK 32GB Extreme Pro CompactFlash, SDCFXPS032GA46 (SDCFXPS-032G-A46)
- STEAMSPA Blue Tooth Hands Free Speaker (G-SPPH-GR)
- SCHUMACHER ELECTRIC Battery Charger Engine Start 15035155 Amp (SCUSC1437)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces BB BP7.2-12-T2, BP7.2-12T2 - 4 Pack (ML9-12MP49151129897)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- STEREN BNC-BNC RG58 Cable, 50ft (205-550)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STEREN F-F RG6 Patch Cable Black, 3ft (215-403BK)
- STEREN Component A/V Cable Ivory, 12ft, 5-RCA (254-612IV)
- STEREN Stereo Jack to 2-RCA Plug Y Audio Cable, (255-036)
- BLACKMORE PRO AUDIO Blackmore Pro Audio BA-SFSF25 25 ft. 16 Gauge Premium Speaker Cable with Dual Female Plastic Molded Speakon Connections (BA-SFSF25)
- Steren Stereo & Optical Audio Cables