Shop All RCA & Stereo Adapters
Steren
F Terminator 75-Ohm
Mfr # 200-075
Zoro # G5655256
original price:
$0.12
16% off
Sold in multiples of 100 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Terminator
- Connector Type F Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steren
- MFR # 200-075
- Zoro # G5655256
- UPC # 884645706097
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | F Terminator 75-Ohm |
Product Type | Terminator |
Connector Type | F Connector |
Description
F Terminator 75-Ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Laptop Desk Riser Up to 15" Notebooks (MI-7272)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- TARGUS 17" notebook slip case, CVR217 (cvr217)
- MIGHTY MAX BATTERY BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH - 2 Pack (ML55-12MP245)
- STEREN FastHome Universal Mounting Plate Module (550-001)
- STEREN F Jack to UHF Plug Adapter (200-194)
- STEREN In-Wall Mount Enclosure, FastHome, 19in (550-200)
- STEREN Dual RG6 Feed-Through Bushing with Groun (200-985CL)
- STEREN FastHome Data Termination Hub Module (550-030)
- STEREN BNC Jack to BNC Jack Panel Mount Adapter (200-165)
- STEREN In-Wall Mount Enclosure, FastHome, 32in (550-205)
- Steren RCA & Stereo Adapters