Shop All Stereo & Optical Audio Cables
Steren
F-F Flat Coaxial Cable White, 8in
Mfr # 205-090WH
Zoro # G5656184
Sold in multiples of 10 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Cable Length 8"
- Color White
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steren
- MFR # 205-090WH
- Zoro # G5656184
- UPC # 884645108419
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 8" |
Details
Cable Type | Coaxial |
Color | White |
Item | F-F Flat Coaxial Cable White, 8in |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Network Cable |
Description
F-F Flat Coaxial Cable White, 8in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 860h replacement light bulb lamp (CAROUSEL 860H KODAK)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21A)
- ILC Replacement For Hp Hewlett Packard Elitebook 850 G4 Battery (ELITEBOOK 850 G4)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- STEREN BNC-BNC RG6 cULus Cable Black, 12ft (205-586BK)
- STEREN Component A/V Cable Ivory, 12ft, 5-RCA (254-612IV)
- STEREN Stereo Cable, 12ft, 3.5mm (255-262)
- STEREN Premium Audio Cable, 18ft, 2-RCA (255-235)
- MONOPRICE Select Series DisplayPort 1.4 Cable_ 1.5ft Black (31179)
- Steren Stereo & Optical Audio Cables