Shop All RCA & Stereo Adapters
Steren
Electrical Tape 60ft Black
Mfr # 400-904BK
Zoro # G5658135
product price: $0.86
/ea
Sold in multiples of 10 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyvinyl Chloride (PVC)
- Product Type Insulating Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 400-904BK
- Zoro # G5658135
- UPC # 884645119903
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Electrical Tape 60ft Black |
Color | Black |
Material | Polyvinyl Chloride (PVC) |
Product Type | Insulating Tape |
Description
Electrical Tape 60ft Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Battery for EZIP SCOOTER 750 With 12V Solar Panel (MAX3466634)
- ZORO SELECT Coin Cell Battery, Lithium, 190mAh Cap. (CR2325)
- ANGRY ORANGE ANGRY ORANGE ENZYME 32OZ (AOR-PET-STOD-32)
- DURACELL Charger, 6-8 Hrs. Charge, 1 Charger And 4 AA Nimh Batteries (CEF14)
- STEREN F Crimp Plug RG6 O Ring Connector (200-037)
- STEREN Vinyl Siding Clip RG6 Vertical Black (200-954BK)
- STEREN Steren Single Grip-Clip - White (270-963WH)
- STEREN BNC Jack to SMA Plug Adapter (200-870)
- STEREN Toslink Jack to Jack Extension Adapter (260-700)
- STEREN FastHome Data Termination Hub Module (550-030)
- MONOPRICE RCA Plug to RCA Jack Adapter (7233)
- Steren RCA & Stereo Adapters