Shop All HDMI Cables
Steren
DVI to HDMI Cable Gold, 30ft
Mfr # 516-930BK
Zoro # G5311644
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 30 ft
- Color Black
- Features Molded
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 516-930BK
- Zoro # G5311644
- UPC # 884645100772
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 30 ft |
Details
Cable Type | HDMI |
Color | Black |
Features | Molded |
Item | DVI to HDMI Cable Gold, 30ft |
Product Type | A/V Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Compatibility | HDTV sets, DVD players/recorders, Set-top boxes, Flat-panel displays |
Description
DVI to HDMI Cable Gold, 30ft
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 26Ah, Spade (12V24A)
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- LOGITECH Astro Gaming A40 Tr Headset For Xbox One And Pc Black (939-001828)
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M (BX1500M)
- STEREN Splitter, HDMI, 1x4 (BL-526-041)
- STEREN HDMI Display Tester (BL-526-105)
- KANEXPRO The Kanexpro 1X2 Hdmi Splitter Is A 4K@3 (SP-HD1X24K)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31230)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31229)
- MONOPRICE Wihd 60 GHz HDMI Extender, 30M (16049)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- Steren HDMI Cables