Shop All HDMI Cables
Steren
DVI-D to HDMI Cable Gold, 6ft
Mfr # 516-906BK
Zoro # G5657627
product price: $5.99
/ea
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 6 ft
- Color Black
- Features Molded
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 516-906BK
- Zoro # G5657627
- UPC # 884645109164
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | HDMI |
Color | Black |
Features | Molded |
Item | DVI-D to HDMI Cable Gold, 6ft |
Product Type | A/V Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Compatibility | HDTV sets, DVD players/recorders, Set-top boxes, Flat-panel displays |
Description
DVI-D to HDMI Cable Gold, 6ft
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, Amplified (GB259V-LH)
- EDGE MEMORY 256Mb Edge Secure Digital Card (Sd) (PE189402)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Yuasa YTX14-BS With 12V 2Amp Charger (MAX3952713)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- STEREN Micro HDMI A-D (Std-Micro) High Speed wi (517-426BK)
- STEREN HDMI Display Tester (BL-526-105)
- STEREN Splitter, HDMI, 1x4 (BL-526-041)
- MONOPRICE High Speed HDMI Cable, Hdr, 15 ft., Black (15430)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Lt Al (NS801LA)
- BELKIN Displayport to HDMI Adptr DP, F2CD004B (F2CD004b)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 16' (TRPP569016)
- Steren HDMI Cables