Shop All HDMI Cables
Steren
DVI-D to HDMI Cable Gold, 15ft
Mfr # 516-915BK
Zoro # G5657286
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 15 ft
- Color Black
- Features Molded
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steren
- MFR # 516-915BK
- Zoro # G5657286
- UPC # 884645107016
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 15 ft |
Details
Cable Type | HDMI |
Color | Black |
Features | Molded |
Item | DVI-D to HDMI Cable Gold, 15ft |
Product Type | A/V Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Compatibility | HDTV sets, DVD players/recorders, Set-top boxes, Flat-panel displays |
Description
DVI-D to HDMI Cable Gold, 15ft
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3AH PS612 PS-612 SLA BATTERY ALARM DSC SECURITY GE (ML1.3-62111111111111)
- MOTOROLA Single Unit Charger (WPLN4182A)
- BESTLINK NETWARE Signal Transmiter for Patch Panel w/LED Indicator (102213)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- STEREN Splitter, HDMI, 1x4 (BL-526-041)
- STEREN HDMI Display Tester (BL-526-105)
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 3 foot (10V3-43103)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- Steren HDMI Cables