Shop All HDMI Cables
Steren
DVI-D to HDMI Cable Gold, 10ft
Mfr # 516-910BK
Zoro # G5657487
product price: $7.49
/ea
Sold in multiples of 5 for $37.45
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 10 ft
- Color Black
- Features Molded
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 516-910BK
- Zoro # G5657487
- UPC # 884645107009
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 10 ft |
Details
Cable Type | HDMI |
Color | Black |
Features | Molded |
Item | DVI-D to HDMI Cable Gold, 10ft |
Product Type | A/V Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Compatibility | HDTV sets, DVD players/recorders, Set-top boxes, Flat-panel displays |
Description
DVI-D to HDMI Cable Gold, 10ft
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- MOTOROLA Holster, Swivel Belt (53961)
- MIGHTY MAX BATTERY 12V 22AH Replacement Battery for Die Hard Portable Jump Starter 1150 (ML22-12363846)
- GPX Wireless 18" Bluetooth Soundbar (HTB017B)
- STEREN Splitter, HDMI, 1x4 (BL-526-041)
- STEREN HDMI Display Tester (BL-526-105)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- LIVEWIRE Pro AV-IT Series High Speed HDMI Cable with Ethernet Male To Female 8 in. (LI206446)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 50Ft (P568-050-HD-CL2)
- Steren HDMI Cables