Shop All RCA & Video Cables
Steren
DVI-D Single Link Video Display cRUus Ca
Mfr # 506-906
Zoro # G5658302
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Molded
- Cable Length 6 ft
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 506-906
- Zoro # G5658302
- UPC # 884645120381
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 6 ft |
Details
Item | DVI-D Single Link Video Display cRUus Ca |
Color | Black |
Features | Molded |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Video Cable |
Compatibility | Data projectors, Plasma displays, Digital TVs and set-top boxes |
Description
DVI-D Single Link Video Display cRUus Ca
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for SigmasTek SP6-7 - 4 Pack (ML7-6MP44160424)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Merits P184 Bariatric Wheelchair (MAX3555209)
- AIPHONE Distribution Adaptor, For JP Series (JP-8Z)
- SPECTROLINE Fluorescent Leak Detection Lamp, LED (SPI-LTPR)
- STEREN RCA Jack to S-Video Plug Adapter Gold Co (251-152)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- HOSA TECHNOLOGY Hosa Technology RCA to Dual RCA Y Cable (CYA110)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- Steren RCA & Video Cables