Shop All RCA & Video Cables
Steren
DVI-D Dual Link Video Display cRUus Cabl
Mfr # 506-962
Zoro # G5655992
product price: $13.29
/ea
Sold in multiples of 5 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Molded
- Cable Length 12 ft
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 506-962
- Zoro # G5655992
- UPC # 884645120428
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 12 ft |
Details
Item | DVI-D Dual Link Video Display cRUus Cabl |
Color | Black |
Features | Molded |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Video Cable |
Compatibility | Data projectors, Plasma displays, Digital TVs and set-top boxes |
Description
DVI-D Dual Link Video Display cRUus Cabl
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- LIVEWIRE HD-DTV-UHF-VHF-FM 360°- Rotating Antenna (LI97273)
- ILC Replacement for Mitutoyo Surftest Sj-201 (SURFTEST SJ-201 MITUTOYO)
- STEREN RCA Jack to S-Video Plug Adapter Gold Co (251-152)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- SANOXY RCA Stereo Audio Cable Dual RCA Male Gold-Plated AV Cord FOR HDTV DVD VCR 6 FT (SANOXY-CABLE34)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- SANOXY Premium RCA Audio Jack Cable Y Adapter Splitter 1 Female to 2 Male Plug (SANOXY-CABLE66)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- Steren RCA & Video Cables