Shop All RCA & Video Cables
Steren
DVI-D Dual Link Video Display cRUus Cabl
Mfr # 506-956
Zoro # G5659097
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Molded
- Cable Length 6 ft
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 506-956
- Zoro # G5659097
- UPC # 884645120411
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 6 ft |
Details
Item | DVI-D Dual Link Video Display cRUus Cabl |
Color | Black |
Features | Molded |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Video Cable |
Compatibility | Data projectors, Plasma displays, Digital TVs and set-top boxes |
Description
DVI-D Dual Link Video Display cRUus Cabl
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 6V PLC Computer Backup Battery Replaces A06B-0073-K001 COMP-164 (EBPLC-164)
- MONOPRICE Usb 2.0 A M /B M 28/24AWG Cable, 6 ft. (8616)
- BATTERY CLERK AJC® GS Portalac PE12V1.2F1 12V 1.2Ah Emergency Light Battery (PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- STEREN RCA Jack to S-Video Plug Adapter Gold Co (251-152)
- QVS 35 ft. HDTV Triple-RCA Premium Component Video Combo Cable (RCA3V-35)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- Steren RCA & Video Cables