Shop All Stereo & Optical Audio Cables
Steren
Component A/V Cable Ivory, 12ft, 5-RCA
Mfr # 254-612IV
Zoro # G5657733
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Component
- Cable Length 12 ft
- Color Ivory
- Features Molded
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 254-612IV
- Zoro # G5657733
- UPC # 884645724855
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 12 ft |
Details
Cable Type | Component |
Color | Ivory |
Features | Molded |
Item | Component A/V Cable Ivory, 12ft , 5-RCA |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Video Cable |
Compatibility | Connects DVD players to high-end TVs or monitors |
Description
Component A/V Cable Ivory, 12ft , 5-RCA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Icom Bp-265 Battery (BP-265)
- MIGHTY MAX BATTERY 12V 11AH 210CCA GEL Battery For Honda 2000-2006 RVT100R (YTZ12SGEL251)
- ILC Replacement for Autec Lpm01 Battery (LPM01 BATTERY AUTEC)
- SUPERMICRO X12Spa-Tf - Motherboard - Extended Atx - Lga4189 Socket - (MBD-X12SPA-TF-O)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- STEREN Stereo Jack to 2-RCA Plug Y Audio Cable, (255-036)
- STEREN BNC-BNC RG59 Cable, 3ft (205-521)
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STEREN F-F RG6 Patch Cable Black, 3ft (215-403BK)
- ADD-ON Addon 6.0Ft Hdmi 1.4 M/M Black Cable (MC838ZM/B-AO)
- Steren Stereo & Optical Audio Cables