Shop All Angle, Pitch, and Slope Locators
Steren
Clinometer Compass, 5 in. L x 3 in. H
Mfr # 203-661
Zoro # G3720137
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool
- Overall Height 3 in
- Construction Aluminum
- Number of Level Vials 1
- Features Azimuth Readings with Reverse Scale, Clinometer in Degrees and Percentage for Evaluation, Slopes and Heights, Reads Measurement Cards, Adjustable Eyepieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 203-661
- Zoro # G3720137
- UPC # 884645134449
- Country of Origin Taiwan, Province of China
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Height | 3 in |
Overall Height (In.) | 3 |
Details
Item | Clinometer Compass |
Type | Tool |
Construction | Aluminum |
Number of Level Vials | 1 |
Features | Azimuth Readings with Reverse Scale, Clinometer in Degrees and Percentage for Evaluation, Slopes and Heights, Reads Measurement Cards, Adjustable Eyepieces |
Number of Plumb Vials | 1 |
Color | Gray |
Accuracy | 0.5 Degrees |
Application | Acurrate Sight Surveys and Satellite Antena Installations |
Description
Clinometer Compass, Accuracy 0.5 Degrees , Features Azimuth Readings with Reverse Scale, Clinometer in Degrees and Percentage for Evaluation, Slopes and Heights, Reads Measurement Cards, Adjustable Eyepieces, Overall Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Fitting Brush, 1-1/4 In, PK3 (93732)
- BAND-IT Center Punch Tool, 3/8, 5/8 In Cap (S03869)
- MILWAUKEE TOOL EXACT #2 Aluminum 12T U-Style Die (49-12-U002)
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- SUMNER Hoist Alignment Tool, 5 In, 1000 lb. Cap (780425)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- H & H INDUSTRIAL PRODUCTS Dasqua 180 Degree Digital Angle Gage With Flip-Out Display (8400-0000)
- GROZ Sine Vice, Scrwls, 7 3/32"X3 1/4"X3 11/32" (35215)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 7 In L (1888-0700)
- HHIP IP54 +/-180 Degree Digital Angle Gage (4901-0013)
- INSIZE Digital Protractor, 12" L, Stainless steel (2176-300)
- Steren Measuring and Layout Tools