Shop All Voice & Data Patch Cords
Steren
Cat5e UTP Patch Cord Blue, 3ft
Mfr # 328-503BL
Zoro # G5657067
product price: $0.36
/ea
Sold in multiples of 25 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 328-503BL
- Zoro # G5657067
- UPC # 884645128363
- Country of Origin China
- Category Voice & Data Patch Cords
Details
Item | Cat5e UTP Patch Cord Blue, 3ft |
Description
Cat5e UTP Patch Cord Blue, 3ft
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- KABLE KONTROL Wire Loom Installation Tool (For 1" - 1-1/4" ID) (WLTL-20)
- STEREN Cat6 UTP Molded Patch Cord Blue, 6ft (328-906BL)
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Blue (310-140BL)
- STEREN Cat5e Patch Cord Snagless UTP cULus Mold (308-607GY)
- STEREN Cat5e Keystone Jack RJ45 Blue (310-110BL)
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-203WH)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (9809)
- Steren Voice & Data Patch Cords