Shop All Stereo & Optical Audio Cables
Steren
Cable Tie 12in 50lb Nylon Self-Lo, PK 100
Mfr # 400-832BK
Zoro # G5656814
product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.50"
- Color Black
- Product Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 400-832BK
- Zoro # G5656814
- UPC # 884645119842
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 11.50" |
Details
Color | Black |
Item | Cable Tie 12in 50lb Nylon Self-Lo,PK 100 |
Product Type | Cable Tie |
Description
Cable Tie 12in 50lb Nylon Self-Lo,PK 100, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crosscall Core X3 Battery (CORE X3)
- MOTOROLA Rapid Charger Kit, L 2 1/2 In (RLN6304B)
- QFX 2 x 8" Bluetooth Rechargeable Party Speaker LED RGB Party Lights (PBX-8181)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- STEREN Toslink Digital Optical Audio Cable, 6ft (260-006)
- STEREN Mini Component A/V Cable, 257-606BK, 6ft (257-606BK)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- STEREN USB 3.0 A Male to B Male cRUus Cable Bla (506-473BK)
- STEREN Plug to 3-RCA Plug Cable, 6ft, 3.5mm (255-219)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- Steren Stereo & Optical Audio Cables