Shop All Stereo & Optical Audio Cables
Steren
Cable Distribution Ring, 3-1/8in
Mfr # 310-392
Zoro # G5656954
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth 2.75"
- Width 6.13"
- Product Type Cable Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steren
- MFR # 310-392
- Zoro # G5656954
- UPC # 884645119552
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Depth | 2.75" |
Width | 6.13" |
Details
Item | Cable Distribution Ring, 3-1/8in |
Material | Aluminum |
Product Type | Cable Clip |
Description
Cable Distribution Ring, 3-1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX Universal 6-in-1 Remote with Glow-in-the-Dark Buttons (REM-6)
- SENTRY GROUP Stealth, Deep Bass Camo, Earbuds, Mic (HM9MS)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Batteries Plus SLAA12-44C/FR (ML50-126889)
- STEREN BNC-BNC RG58 Cable, 50ft (205-550)
- STEREN Modular Data Flat Cable Silver, 7ft, 8C (308-707SL)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- STEREN USB 2.0 A-A cRUus Cable with Gold Connec (506-365)
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- SWE-TECH 3C 3.5mm Stereo Extension Cable, 3.5mm Male to 3.5mm Female, 6 foot (FWT10A1-01206)
- Steren Stereo & Optical Audio Cables