Shop All RCA & Stereo Adapters
Steren
Cable Caddy Foldable
Mfr # 204-407
Zoro # G7312605
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Material Steel
- Height 12"
- Depth 18.50"
- Product Type Cable Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steren
- MFR # 204-407
- Zoro # G7312605
- UPC # 884645107252
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 20" |
Height | 12" |
Depth | 18.50" |
Details
Item | Cable Caddy Foldable |
Material | Steel |
Product Type | Cable Holder |
Description
Cable Caddy Foldable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24 AWG Blue 2ft (N200-002-BL)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- EXELL BATTERY 5pk 6V Alkaline Battery Replaces PX28A, A544, 4LR44, K28A, V34PX (EB-4LR44)
- KINGSTON 128G Usb3.2 Gen1 Data Traveler (DTKN/128GB)
- STEREN Vinyl Siding Clip RG6 Vertical Black (200-954BK)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- STEREN XLR Plug to 1/4in Mono Plug Adapter (251-340)
- STEREN In-Wall Mount Enclosure, FastHome, 19in (550-200)
- STEREN BNC Jack to SMA Plug Adapter (200-870)
- STEREN Decorator Insert White, Keystone, 4-Cav (310-854WH)
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- Steren RCA & Stereo Adapters