Shop All RCA & Stereo Adapters
Steren
BNC T-Adapter Jack-Plug-Jack
Mfr # 200-155
Zoro # G5655886
Sold in multiples of 25 for $17.75
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Adapter Type BNC
- Product Type Antenna Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steren
- MFR # 200-155
- Zoro # G5655886
- UPC # 884645107436
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | BNC T-Adapter Jack-Plug-Jack |
Color | Gray |
Adapter Type | BNC |
Product Type | Antenna Adapter |
Description
BNC T-Adapter Jack-Plug-Jack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coin Cell, 1616, Lithium, 3V (2CUR6)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED430)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- STEREN Banana Plug Compression Gold Pair Black/ (250-201)
- STEREN Cable Caddy Foldable (204-407)
- STEREN FastHome Data Termination Hub Module (550-030)
- STEREN AC Adapter Universal Output Plugs, 500mA (900-050)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-510)
- STEREN Non-Penetrating Roof Mount (221-110)
- QNAP 65W External Power Adapter For (PWR-ADAPTER-65W-A01)
- Steren RCA & Stereo Adapters