Shop All Wire Connectors
Steren
BNC Plug Terminator 75 Ohm 5 Percent
Mfr # 200-177
Zoro # G5657794
Sold in multiples of 50 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steren
- MFR # 200-177
- Zoro # G5657794
- UPC # 884645115455
- Country of Origin China
- Category Wire Connectors
Details
Item | BNC Plug Terminator 75 Ohm 5 Percent |
Description
BNC Plug Terminator 75 Ohm 5 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- STEREN BNC Twist Plug RG6 Connector (200-122)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- STEREN BNC Crimp Plug RG6 3pc Connector (200-141)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 MaleTinned Cdr 6ft, Black (40TW16006MTE)
- Steren Wire Connectors & Disconnects